- Ball Bearing Type
- Pillow Block
- 1 3/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 1/2 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Duty | Medium-Duty |
| Length Through Bore | 1.75 in |
| Lubricant | KRYTOX-226 (35% of Cavity) |
| Roller Type | Ball |
| Bearing Design | Non-Expansion |
| Base Width | 2 1/4 in |
| Base Length | 6 7/8 in |
| Base Height | 11/16 in |
| Bolt Hole Spacing Range [Max] | 5 1/2 in |
| Lubrication | KRYTOX-226 (35% of Cavity) |
| Shaft Dia. | 1.1875 in |
| Retainer Type | Metal Land Riding |
| Grease | KRYTOX-226 (35% of Cavity) |
| Locking Device | Skwezloc Collar |
| Series | MP Series |
| Mounted Unit Duty | Medium-Duty |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Seal Type | Nomex Seals |
| Bolt Hole Spacing Range [Min] | 4.5 |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 400 °F |
| Bolt Holes | 2 |
| Seal Flinger | Yes |
| Bearing Insert | 3-13T HI |
| Inch/Metric | Inch |
| Housing Height | 3 13/16 in |
| Housing Base | Solid |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Weight | 5.7 LB |
| EAN or UPC | 662461317648 |

