- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 4 3/16 in Minimum Bolt Hole Spacing Range
| Base Length | 6 1/4 in |
| Housing Height | 3 7/16 in |
| Grease | GoldPlex-HP |
| Seal Type | Felt Seals |
| Duty | Medium-Duty |
| Shaft Dia. | 1 in |
| Retainer Type | Metal Land Riding |
| Mounted Unit Duty | Medium-Duty |
| Seal Flinger | Yes |
| Length Through Bore | 1.5 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Base Width | 2 in |
| Bolt Holes | 2 |
| Bolt Size | 1/2 in |
| Housing Base | Solid |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 4 3/16 in |
| Roller Type | Ball |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 200 °F |
| Series | MP Series |
| Bolt Hole Spacing Range [Max] | 5 3/16 in |
| Lubrication | GoldPlex-HP |
| Center Line to Base Dimension [Min] | 1 3/4 in |
| Base Height | 5/8 in |
| Housing Material | Cast Iron |
| Weight | 4.0 LB |
| EAN or UPC | 662461094693 |

