Skip to content Skip to navigation menu
706029 / Gold Line Ball Bearing

MP-16TC

706029 / Gold Line Ball Bearing
Item #101178926
  • Contact Seal Type
706029 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contact Seal Type

description

  • Dimensionally interchangeable with many competitive units.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Measure Units Inch
Misalignment Type Static Only
Bore Size - Inch 1
Housing Construction One Piece
Platform Gold Line Ball Bearing
Bolt Center Min (in) 4.188
Seal Type Contact Seal
Insert Material 52100 Bearing Steel, Black Oxided
Maximum Operating Temperature 220
Bolt Size (in) 0.5
Overall Height (in) 3.438
Duty Series Medium
Housing Material Cast Iron
Brand. Sealmaster
Housing Base Solid
Insert No. 3-1TC
Retainer Type Land Riding Retainer
Bearing Insert Coating Black Oxide Coated
Foot Height (in) 0.625
Outer Ring Land Profile Standard
Inner Race Length (in) 1.563
Centerline to Front Face (in) 0.938
Relubricatable Yes
Base Width (in) 2
Bore Shape Straight
Collar OD (in) 2.063
Lubrication Lithium Complex NLGI 2 Grease
Overall Length (in) 6.25
Replaceable Insert Yes
Bolt Center Max (in) 5.188
End Cap No
Expansion No
Weight 4.0 LB
EAN or UPC 662461034781
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison