- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Radial Static Load Capacity (lb) | 2567 |
| Duty Series | Medium |
| Bolt Center Max (in) | 5.1875 |
| Outer Ring Land Profile | Standard |
| Overall Length (in) | 6.25 |
| Lubrication | Synthetic NLGI 2 High Temperature Grease |
| Inner Race Length (in) | 1.5 |
| Foot Height (in) | 0.625 |
| Brand. | Sealmaster |
| Insert No. | 3-1 HT |
| End Cap | No |
| Housing Base | Solid |
| Maximum Operating Temperature | 400 |
| Replaceable Insert | Yes |
| Measure Units | Inch |
| Seal Type | Nomex Labyrinth Seal |
| Bolt Center Min (in) | 4.1875 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Bolt Center-to-Center Length (in) | 4.1875 to 5.1875 |
| Platform | Gold Line Ball Bearing |
| Bolt Size (in) | 0.5000 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Centerline to Front Face (in) | 0.875 |
| Overall Height (in) | 3.4375 |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Material | Cast Iron |
| Base Width (in) | 2 |
| Retainer Type | Land Riding Retainer |
| Relubricatable | Yes |
| Base to Center Height (in) | 1.75 |
| Bore Shape | Straight |
| Bore Size - Inch | 1 |
| Expansion | No |
| Weight | 3.85 LB |
| EAN or UPC | 662461313824 |

