- Ball Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 10 1/2 in Minimum Bolt Hole Spacing Range
| Duty | Medium Air Handling-Duty |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 3.25 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | 3-215C ATO |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 200 °F |
| Lubrication | GoldPlex-HP |
| Bolt Hole Spacing Range [Max] | 12 1/4 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 4 in |
| Grease | GoldPlex-HP |
| Locking Device | Setscrew Locking Collar |
| Roller Type | Ball |
| Seal Flinger | No |
| Housing Height | 7 13/16 in |
| Bolt Hole Spacing Range [Min] | 10 1/2 in |
| Bolt Hole Spacing | 11 3/8 in |
| Bolt Size | 5/8 in |
| Base Length | 14 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Lubricant | GoldPlex-HP |
| Series | MHP Series |
| Housing Base | Solid |
| Shaft Dia. | 2.9375 in |
| Retainer Type | Metal Land Riding |
| Brand. | Sealmaster |
| Base Width | 3 3/4 in |
| Base Height | 1 1/8 in |
| Weight | 34.0 LB |
| EAN or UPC | 662461065204 |

