- Straight Bore Shape
features
- Extended inner ring bearing with ball riding nylon retainer for Sealmaster® Material Handling bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Overall Width (in) | 2 |
| Duty Series | Standard |
| Expansion | No |
| Measure Units | Inch |
| Series | MH-T |
| Centerline to Front Face (in) | 1.25 |
| Seal Type | Contact Seal with Flinger |
| Outer Race Width (in) | 0.875 |
| Bore Size - Inch | 1.5 |
| Radial Static Load Capacity (lb) | 4467 |
| Collar OD (in) | 2.688 |
| Platform | Gold Line Ball Bearing |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Inner Ring OD (in) | 2.688 |
| Precision Rating | ABEC 1 |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| End Cap | No |
| Outer Race OD (in) | 3.15 |
| Relubricatable | Yes |
| Cage Material | Plastic |
| Retainer Type | Land Riding Retainer |
| Bearing Insert Coating | Black Oxide Coated |
| Inner Race Heat Treat Method | Zone-Hardened |
| Radius | 0.04 |
| Inner Race Length (in) | 2.06 |
| Outer Ring Land Profile | Standard |
| Maximum Operating Temperature | 220 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Rolling Element | Ball Bearing |
| Weight | 1.73 LB |
| EAN or UPC | 662461348420 |

