- Ball Bearing Type
- Pillow Block
- 3 3/8 in Shaft Diameter
- 10 3/4 in Minimum Bolt Hole Spacing Range
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Insert Material | 52100/Black Oxide |
| Base Length | 15 in |
| Retainer Type | Brass |
| Handle / Housing Material | Cast Iron |
| Housing Height | 8 7/16 in |
| Bolt Hole Spacing Range [Min] | 10 3/4 in |
| Base Height | 1 1/16 in |
| Bolt Size | 3/4 in |
| Series | MFPD Series |
| Housing Base | Solid |
| Seal Flinger | Yes |
| Bolt Hole Spacing - Width | 3 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Brand. | Sealmaster |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 12 1/4 in |
| Seal Type | Felt Seals |
| Length Through Bore | 4.0625 in |
| Base Width | 5 in |
| Roller Type | Ball |
| Bearing Insert | 4.0000 in |
| Bolt Holes | 4 |
| Duty | Medium-Duty |
| Shaft Dia. | 3.375 in |
| Locking Device | Double Setscrew Locking Collars |
| Mounted Unit Duty | Medium-Duty |
| Weight | 50.0 LB |
| EAN or UPC | 662461086797 |

