Sealmaster
MFCD-39
MFCD Series Medium-Duty Double Setscrew Locking Flange Cartridge Unit
Item #101178842
- Non-Expansion Ball Bearing Flange Unit
- Flanged Cartridge
- 2 7/16 in Shaft Diameter
- 7 5/8 in Housing Length
- 3 1/2 in Overall Width
applications
- Heavy shock loads
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Material | Cast Iron |
| Seal Type | Felt Seals |
| Pilot Diameter | 5.5 in |
| Housing Construction | 1 Piece |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 3 1/2 in |
| Bolt Hole Size | 9/16 in |
| Pilot Depth | 1 3/32 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4.596 in |
| Shaft Dia. | 2.4375 in |
| Style | 4-Bolt Piloted Flange |
| Collar O.D. | 3 7/16 in |
| Inch/Metric | Inch |
| Bolt Hole Size Dimension | 1/2 in |
| Grease Type | GoldPlex-HP |
| Housing Width | 2 5/32 in |
| Housing Base | Solid |
| Bearing Insert | 3-27D |
| Seal Flinger | Yes |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 1.156 in |
| Flange Thickness | 9/16 in |
| Bolt Circle Dia. | 6 1/2 in |
| Misalignment Range | ±2° |
| Bearing Type | Ball Bearing |
| Housing Length | 7 5/8 in |
| Length Through Bore | 3.5 in |
| Lubrication | Relubricatable |
| Flange Type | Flanged Cartridge |
| Center of Bearing to Front of Inner Ring | 1 3/4 in |
| Mounted Unit Duty | Medium-Duty |
| Duty | Medium-Duty |
| Collar Extension | 11/16 in |
| Housing Height | 7 5/8 in |
| Retainer Type | Metal Land Riding |
| Temperature Range [Max] | 250 °F |
| Weight | 14.0 LB |
| EAN or UPC | 662461017043 |
