- Non-Expansion Ball Bearing Flange Unit
- Flanged Cartridge
- 2 7/16 in Shaft Diameter
- 7 5/8 in Housing Length
- 2 7/8 in Overall Width
description
- Pilot dimension fits in customer's machine.
applications
- Marine and naval
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Drug and pharmaceutical plants
- Dairy industry
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Seal Flinger | No |
| Flange Type | Flanged Cartridge |
| Bearing Type | Ball Bearing |
| Grease Type | GoldPlex-FG |
| Center of Bearing to Back of Inner Ring | 1 1/16 in |
| Finish | Fluoropolymer |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Inch |
| Bearing Insert | 3-27C FG2 |
| Packaged Length | 3.50 in |
| Overall Width | 2 7/8 in |
| Pilot Diameter | 5.5 in |
| Center of Bearing to Front of Inner Ring | 1 11/16 in |
| Insert Material | 52100 Bearing Steel, Black Oxide Coated |
| Housing Base | Solid |
| Bolt Hole Size | 9/16 in |
| Housing Height | 7 5/8 in |
| Retainer Type | Metal Land Riding |
| Bolt Circle Dia. | 6 1/2 in |
| Housing Material | Cast Iron |
| Packaged Width | 8.13 in |
| Duty | Corrosion Resistant-Duty |
| Bolt Hole Spacing | 4.596 in |
| Collar Extension | 11/16 in |
| Pilot Depth | 1 3/32 in |
| Flange Thickness | 9/16 in |
| Bolt Hole Size Dimension | 1/2 in |
| End Type | Open End |
| Length Through Bore | 2.75 in |
| Misalignment Range | ±2° |
| Shaft Dia. | 2.4375 in |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 250 °F |
| Housing Length | 7 5/8 in |
| Housing Width | 2 5/32 in |
| Collar O.D. | 3 7/16 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Packaged Height | 7.94 in |
| Weight | 13.3 LB |
| EAN or UPC | 662461249543 |

