features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Duty Series | Medium |
| Inner Ring OD (in) | 2.984 |
| Seal Type | Nomex Labyrinth Seal |
| Outer Ring Land Profile | Standard |
| End Cap | No |
| Housing OD (in) | 7.125 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Race Length (in) | 2.563 |
| Retainer Type | Land Riding Retainer |
| Bore Size - Inch | 2.188 |
| Pilot Configuration | No Pilot |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 400 |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Relubricatable | Yes |
| Foot Height (in) | 0.5 |
| Housing Type | Flange, Piloted |
| Housing Construction | One Piece |
| Insert No. | 3-23 HT |
| Centerline to Front Face (in) | 1.563 |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Material | Cast Iron |
| Expansion | No |
| Pilot Diameter (in) | 5 |
| Bolt Center Diameter (in) | 6 |
| Bolt Size (in) | 0.5 |
| Measure Units | Inch |
| Bolt Center-to-Center Length (in) | 6 |
| Replaceable Insert | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Shape | Straight |
| Weight | 10.5 LB |
| EAN or UPC | 662461313817 |

