Skip to content Skip to navigation menu
710196 / Gold Line Ball Bearing

MFC-320

710196 / Gold Line Ball Bearing
Item #101178821
710196 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Pilot dimension fits in customer's machine.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Maximum Operating Temperature 220
Misalignment Type Static Only
Outer Ring Land Profile Standard
Bolt Center-to-Center Length (in) 9.3750
Bore Shape Straight
Retainer Type Land Riding Retainer
Insert Material 52100 Bearing Steel, Black Oxided
Relubricatable Yes
End Cap No
Duty Series Medium
Inner Race Heat Treat Method Zone-Hardened
Replaceable Insert Yes
Housing Construction One Piece
Housing Type Flange, Piloted
Expansion No
Bearing Insert Coating Black Oxide Coated
Bolt Size (in) 0.75
Lubrication Lithium Complex NLGI 2 Grease
Seal Type Felt Labyrinth Seal
Housing Material Cast Iron
Pilot Configuration No Pilot
Measure Units Metric
Insert No. 5320
Weight 44.0 LB
EAN or UPC 662461053867
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison