- Non-Expansion Ball Bearing Flange Unit
- Flanged Cartridge
- 55 mm Shaft Diameter
- 181 mm Housing Length
- 65.1 mm Overall Width
description
- Pilot dimension fits in customer's machine.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Seal Type | Contact Seals |
| Housing Length | 181 mm |
| Pilot Diameter | 127 mm |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Overall Width | 65.1 mm |
| Flange Type | Flanged Cartridge |
| Bearing Type | Ball Bearing |
| Grease Type | GoldPlex-HP |
| Bolt Circle Dia. | 152.4 mm |
| Collar O.D. | 75.8 mm |
| Bearing Insert | 5311C |
| Flange Thickness | 12.7 mm |
| Housing Material | Cast Iron |
| Style | 4-Bolt Piloted Flange |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal Land Riding |
| Pilot Depth | 21.4 mm |
| Misalignment Range | ±2° |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking Collar |
| Collar Extension | 11/16 in |
| Flange Style | 4-Bolt |
| Housing Base | Solid |
| Housing Width | 45.2 mm |
| Housing Height | 7 1/8 in |
| Bolt Hole Size Dimension | 1/2 in |
| Length Through Bore | 2.5625 in |
| Mounted Unit Duty | Medium-Duty |
| End Type | Open End |
| Seal Flinger | No |
| Center of Bearing to Front of Inner Ring | 1 9/16 in |
| Inch/Metric | Metric |
| Duty | Medium-Duty |
| Bolt Hole Size | 9/16 in |
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing | 4 1/4 in |
| Housing Construction | 1 Piece |
| Weight | 10.5 LB |
| EAN or UPC | 662461056257 |

