features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Insert No. | 3-17T HI |
| Bearing Insert Coating | Black Oxide Coated |
| Replaceable Insert | Yes |
| Pilot Diameter (in) | 3.625 |
| Relubricatable | Yes |
| Bolt Center-to-Center Length (in) | 4.3750 |
| Housing OD (in) | 5.25 |
| Retainer Type | Land Riding Retainer |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Foot Height (in) | 0.438 |
| Housing Material | Cast Iron |
| End Cap | No |
| Housing Construction | One Piece |
| Duty Series | Medium |
| Bore Size - Inch | 1.438 |
| Collar OD (in) | 2.688 |
| Maximum Operating Temperature | 400 |
| Outer Ring Land Profile | Standard |
| Pilot Configuration | No Pilot |
| Housing Type | Flange, Piloted |
| Bolt Size (in) | 0.375 |
| Bolt Center Diameter (in) | 4.375 |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Shape | Straight |
| Lubrication | PTFE Thickened Grease |
| Misalignment Type | Static Only |
| Inner Race Length (in) | 2 |
| Seal Type | Nomex Labyrinth Seal |
| Centerline to Front Face (in) | 1.25 |
| Weight | 5.2 LB |
| EAN or UPC | 662461317501 |

