- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 1/4 in Shaft Diameter
- 5 9/16 in Housing Length
- 1 9/16 in Overall Width
description
- Key to this design is an antirotation lock nut which ensures a direct lubrication path and prevents outer race creep.
applications
- Heat treating equipment
- Klins and curling furnaces
- Bakeries
features
- Maximum operating pressure to 400 °F (200 °C)
- Antirotation lock nut
- Nonpurgable, UltraGard seals
- Patented, felt-lined flinger seal
- 120° setscrew position
- Unique metal land riding retainer
- Zone-hardened inner race
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| Temperature Range [Max] | 400 °F |
| Flange Thickness | 9/16 in |
| Shaft Dia. | 1.25 in |
| End Type | Open End |
| Misalignment Range | ±2° |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 4 19/32 in |
| Center of Bearing to Back of Inner Ring | 5/8 in |
| Length Through Bore | 3.25 in |
| Center of Bearing to Front of Inner Ring | 7/8 in |
| Retainer Type | Metal Land Riding |
| Bolt Hole Size | 15/32 in |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Base | Solid |
| Seal Type | Spring Loaded Buna N Seals |
| Seal Flinger | No |
| Locking Device | Setscrew Locking Collar |
| Duty | High Temperature |
| Housing Width | 17/32 in |
| Grease Type | Mobilith SHC-460 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Lubrication | Relubricatable |
| Insert Material | Black Oxide |
| Bolt Hole Size Dimension | 15/32 in |
| Overall Width | 1 9/16 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Style | 2-Bolt Flange |
| Housing Length | 5 9/16 in |
| Housing Height | 1 5/32 in |
| Bearing Design | Non-Expansion |
| Weight | 2.1 LB |
| EAN or UPC | 662461231142 |

