features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Base | Solid |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Overall Height to Inner Ring (in) | 2.219 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Pilot Configuration | No Pilot |
| Foot Height (in) | 0.5 |
| Seal Type | Contact Seal with Flinger |
| Centerline to Front Face (in) | 1.344 |
| Replaceable Insert | Yes |
| End Cap | No |
| Insert No. | MH-31T |
| Collar OD (in) | 3.375 |
| Relubricatable | Yes |
| Retainer Type | Land Riding Retainer |
| Expansion | No |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Housing Width (in) | 4.56 |
| Overall Length (in) | 7.469 |
| Bolt Center-to-Center Length (in) | 2.7500 |
| Measure Units | Inch |
| Bolt Size (in) | 0.5 |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 1.938 |
| Duty Series | Standard |
| Bearing Insert Coating | Black Oxide Coated |
| Weight | 5.99 LB |
| EAN or UPC | 662461341049 |

