description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Housing Material | Cast Iron |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Width (in) | 4.56 |
| Seal Type | Contact Seal |
| Pilot Configuration | No Pilot |
| Overall Height (in) | 2.171 |
| Duty Series | Standard |
| Bore Size - Inch | 2 |
| Foot Height (in) | 2.219 |
| Length Through Bore (in) | 2.469 |
| End Cap | No |
| Radial Static Load Capacity (lb) | 5216 |
| Housing Construction | One Piece |
| Bolt Center-to-Center Length (in) | 2.9375 |
| Bolt Size (in) | 0.5000 |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Housing Width (in) | 4.56 |
| Measure Units | Inch |
| Retainer Type | Land Riding Retainer |
| Centerline to Front Face (in) | 1.344 |
| Replaceable Insert | Yes |
| Housing Base | Solid |
| Inner Race Length (in) | 2.469 |
| Overall Height to Inner Ring (in) | 0.5 |
| Maximum Operating Temperature | 220 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Collar OD (in) | 3.375 |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Insert No. | 1-2TC |
| Overall Length (in) | 7.469 |
| Bearing Insert Coating | Black Oxide Coated |
| Misalignment Type | Static Only |
| Expansion | No |
| Weight | 5.7 LB |
| EAN or UPC | 662461097755 |

