- 3-Bolt Flange Bracket for 1 15/16" Shaft
- Beverage-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Non-Relubricatable
description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| End Type | Open End |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Mounted Unit Duty | Beverage-Duty |
| Short Bolt Hole Spacing | 1 5/8 in |
| Seal Type | Contact Seals |
| Center Line to Bolt Holes | 2.9375 in |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Flange Thickness | 0.5 in |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Housing Width | 1 1/2 in |
| Long Bolt Hole Spacing | 2 3/4 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.9375 in |
| Bracket Length | 4 in |
| Housing Height | 4 5/8 in |
| Overall Width | 2 5/32 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 33/64 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.03125 in |
| Lubrication | Non-Relubricatable |
| Housing Length | 7 1/2 in |
| Weight | 5.1 LB |
| EAN or UPC | 662461260791 |

