description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal with black oxide bearing races
- Metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Relubricatable | Yes |
| Housing Base | Solid |
| Bolt Center-to-Center Length (in) | 2.7500 |
| Insert No. | 5210TMC |
| Pilot Configuration | No Pilot |
| Expansion | No |
| Duty Series | Standard |
| Retainer Type | Land Riding Retainer |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Housing Construction | One Piece |
| Collar OD (mm) | 85.7 |
| Measure Units | Metric |
| Replaceable Insert | Yes |
| Bore Shape | Straight |
| Housing Material | Cast Iron |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Misalignment Type | Static Only |
| Seal Type | Contact Seal |
| Bearing Insert Coating | Black Oxide Coated |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Weight | 6.58 LB |
| EAN or UPC | 662461254332 |

