description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Seal Type | Contact Seal |
| Measure Units | Metric |
| End Cap | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center-to-Center Length (in) | 0.4130 |
| Maximum Operating Temperature | 220 |
| Duty Series | Standard |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide Coated |
| Pilot Configuration | No Pilot |
| Expansion | No |
| Housing Material | Cast Iron |
| Retainer Type | Land Riding Retainer |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Overall Length (in) | 4.752 |
| Bore Shape | Straight |
| Housing Base | Solid |
| Insert No. | 5205C |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Weight | 2.1 LB |
| EAN or UPC | 662461055656 |

