Narrow housing with three bolt holes on one side of the housing.
applications
Food processing
Beverage industry
Meat, poultry, and seafood processing
Dairy industry
Drug and pharmaceutical plants
Chemical processing
Pulp and paper mills
Municipal treatment equipment
Marine and naval
features
Single lip contact seal with black oxide bearing races
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
0
Long Bolt Hole Spacing
1 7/8 in
Housing Material
Stainless Steel
Bolt Hole Size
25/64 in
Packaged Height
1.69 in
Center Line to Bolt Holes
2 1/16 in
Mounted Unit Duty
Corrosion Resistant-Duty
Locking Device
Skwezloc® Collar
Length Through Bore
1.5 in
Packaged Length
5.75 in
Center of Bearing to Front of Inner Ring
7/8 in
Flange Type
3-Bolt Flange, Flange Bracket
Short Bolt Hole Spacing
1 1/4 in
Shaft Dia.
1.125 in
Insert Material
52100 Steel, Black Oxide Coated
Misalignment Range
±2°
Housing Length
5 3/4 in
Bearing Type
Ball Bearing
Overall Width
1 5/8 in
Center of Bearing to Back of Inner Ring
5/8 in
Inch/Metric
Inch
Bracket Length
2 3/4 in
Flange Thickness
3/8 in
Housing Width
3 1/2 in
Lubrication
Relubricatable
Housing Height
1.69 in
Packaged Width
3.50 in
End Type
Open End
Seal Type
Contact Seals
Weight
3.2 LB
EAN or UPC
662461234259
We're here for you
with Service Centers across the country - We have your back