Narrow housing with three bolt holes on one side of the housing.
applications
Beverage industry
Meat, poultry, and seafood processing
Dairy industry
Drug and pharmaceutical plants
Chemical processing
Pulp and paper mills
Municipal treatment equipment
Marine and naval
Food processing
features
Single lip contact seal with black oxide bearing races
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
0
Lubrication
Relubricatable
Housing Material
Stainless Steel
Bolt Hole Size
25/64 in
Shaft Dia.
0.9375 in
Housing Height
1.69 in
End Type
Open End
Center Line to Bolt Holes
1 13/16 in
Long Bolt Hole Spacing
1 5/8 in
Flange Thickness
3/8 in
Inch/Metric
Inch
Flange Type
3-Bolt Flange, Flange Bracket
Seal Type
Contact Seals
Mounted Unit Duty
Corrosion Resistant-Duty
Length Through Bore
1.375 in
Packaged Width
3.19 in
Packaged Length
5.25 in
Packaged Height
1.69 in
Center of Bearing to Front of Inner Ring
13/16 in
Insert Material
52100 Steel, Black Oxide Coated
Bracket Length
2 1/2 in
Bearing Type
Ball Bearing
Housing Length
5 1/4 in
Short Bolt Hole Spacing
1 1/8 in
Overall Width
1 1/2 in
Housing Width
3.19 in
Locking Device
Skwezloc® Collar
Misalignment Range
±2°
Center of Bearing to Back of Inner Ring
9/16 in
Weight
2.3 LB
EAN or UPC
662461234235
We're here for you
with Service Centers across the country - We have your back