description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Duty Series | Standard |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Size - Inch | 0.75 |
| Replaceable Insert | Yes |
| Seal Type | Contact Seal |
| Overall Height to Inner Ring (in) | 0.313 |
| Housing Width (in) | 2.38 |
| Collar OD (in) | 1.75 |
| Measure Units | Inch |
| Bolt Center-to-Center Length (in) | 1.6875 |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 0.781 |
| Pilot Configuration | No Pilot |
| Retainer Type | Land Riding Retainer |
| Overall Length (in) | 4.188 |
| Relubricatable | Yes |
| Insert No. | 2-012TC |
| Housing Base | Solid |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Maximum Operating Temperature | 220 |
| End Cap | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Misalignment Type | Static Only |
| Foot Height (in) | 1.406 |
| Expansion | No |
| Weight | 1.5 LB |
| EAN or UPC | 662461034545 |

