- Spring Loaded Buna N Seal Type
applications
- Textile
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Eccentric locking designed for locking in direction of rotation
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Misalignment Type | Static Only |
| Bolt Center Min (in) | 7.125 |
| Measure Units | Inch |
| Inner Race Length (in) | 3.063 |
| Retainer Type | Land Riding Retainer |
| Bore Size - Inch | 2.438 |
| Bolt Center-to-Center Length (in) | 8 |
| Outer Ring Land Profile | Standard |
| Housing Construction | One Piece |
| Expansion | Yes |
| Overall Length (in) | 11.25 |
| End Cap | No |
| Housing Base | Solid |
| Platform | Gold Line Ball Bearing |
| Maximum Operating Temperature | 220 |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Insert No. | ETX-39 |
| Brand. | Sealmaster |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Foot Height (in) | 1.063 |
| Duty Series | Standard |
| Housing Material | Cast Iron |
| Bolt Center Max (in) | 8.875 |
| Centerline to Front Face (in) | 1.844 |
| Replaceable Insert | Yes |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Type | Spring Loaded Buna-N |
| Overall Height (in) | 6.25 |
| Base Width (in) | 3.25 |
| Collar OD (in) | 3.375 |
| Bolt Size (in) | 0.75 |
| Weight | 20.0 LB |
| EAN or UPC | 662461065990 |

