- High Performance Triple Lip Seal Type
applications
- Textile
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Eccentric locking designed for locking in direction of rotation
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Base | Solid |
| Expansion | Yes |
| Misalignment Type | Static Only |
| Bolt Size (in) | 1/2 |
| Duty Series | Standard |
| Relubricatable | Yes |
| Replaceable Insert | Yes |
| Measure Units | Metric |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Outer Ring Land Profile | Standard |
| Seal Type | High Performance Triple Lip Seal |
| Platform | Gold Line Ball Bearing |
| Insert No. | TX-207 |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Bore Size - Metric | 35 |
| End Cap | No |
| Retainer Type | Land Riding Retainer |
| Weight | 6.8 LB |
| EAN or UPC | 662461297346 |

