- Felt Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bore Shape | Straight |
| Insert No. | AR-2-17 |
| Foot Height (in) | 0.563 |
| Measure Units | Inch |
| End Cap | No |
| Bolt Size (in) | 1/2 |
| Overall Length (in) | 6.125 |
| Bolt Center-to-Center Length (in) | 5.125 |
| Overall Height to Inner Ring (in) | 1.75 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Base | Solid |
| Platform | Gold Line Ball Bearing |
| Outer Ring Land Profile | Standard |
| Seal Type | Felt Labyrinth Seal |
| Inner Ring OD (in) | 1.859 |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Bore Size - Inch | 1.438 |
| Retainer Type | Land Riding Retainer |
| Duty Series | Standard |
| Housing Material | Cast Iron |
| Internal Clearance | Standard |
| Centerline to Front Face (in) | 1 |
| Housing Construction | One Piece |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Replaceable Insert | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Pilot Configuration | No Pilot |
| Expansion | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 220 |
| Weight | 3.2 LB |
| EAN or UPC | 662461309995 |

