- Contact Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Maximum Operating Temperature | 220 |
| Retainer Type | Land Riding Retainer |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty Series | Standard |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 0.6250 |
| Length Through Bore (in) | 2.719 |
| Measure Units | Inch |
| Housing Width (in) | 6.38 |
| End Cap | No |
| Insert No. | AR-2-2C |
| Relubricatable | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Housing Base | Solid |
| Pilot Configuration | No Pilot |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Bearing Insert Coating | Black Oxide Coated |
| Inner Race Length (in) | 2.719 |
| Bore Size - Inch | 2 |
| Radial Static Load Capacity (lb) | 6601 |
| Housing Construction | One Piece |
| Platform | Gold Line Ball Bearing |
| T Core | 4.25 |
| Bore Shape | Straight |
| Seal Type | Contact Seal |
| Internal Clearance | Standard |
| Overall Width (in) | 6.38 |
| Overall Height (in) | 2.3125 |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Expansion | Yes |
| Centerline to Front Face (in) | 1.3125 |
| Inner Ring OD (in) | 2.71875 |
| Overall Length (in) | 6.38 |
| Foot Height (in) | 0.8125 |
| Weight | 10.5 LB |
| EAN or UPC | 662461022214 |

