- Straight Bore Shape
features
- ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| End Cap | No |
| Outer Race OD (mm) | 80 |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Rolling Element | Ball Bearing |
| Duty Series | Standard |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Radius | 1.57 |
| Torx Cap Screw | 10-24 X 3/4 |
| Outer Ring Land Profile | Tapered Lands |
| Retainer Type | Land Riding Retainer |
| Series | ERX-PN-T |
| Misalignment Type | Static Only |
| Seal Type | High Performance Triple Lip Seal |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Platform | PN Gold |
| Inner Race Heat Treat Method | Zone-Hardened |
| Expansion | No |
| Measure Units | Metric |
| Inner Race Length | 50.74 |
| Radial Static Load Capacity (lb) | 4467 |
| Bore Size - Metric | 40 |
| Maximum Operating Temperature | 220 |
| Outer Race Width | 27.8 |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Weight | 2.15 LB |
| EAN or UPC | 662461342152 |

