- Straight Bore Shape
features
- ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Misalignment Type | Static Only |
| Seal Type | High Performance Triple Lip Seal |
| Expansion | No |
| Cage Material | Brass |
| Bore Size - Inch | 0.625 |
| Outer Race OD (in) | 1.85 |
| Retainer Type | Land Riding Retainer |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Rolling Element | Ball Bearing |
| Outer Race Width (in) | 0.625 |
| Inner Race Length (in) | 1.219 |
| Radius | 0.04 |
| Maximum Operating Temperature | 220 |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| End Cap | No |
| Bore Shape | Straight |
| Outer Race OD | 1.8504 |
| Centerline to Front Face (in) | 0.813 |
| Measure Units | Inch |
| Precision Rating | ABEC 1 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Tapered Lands |
| Radial Static Load Capacity (lb) | 1444 |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Duty Series | Standard |
| Series | ERX-PN |
| Relubricatable | Yes |
| Inner Ring OD (in) | 1.188 |
| Overall Width (in) | 1.219 |
| Platform | PN Gold |
| Weight | 0.56 LB |
| EAN or UPC | 662461339510 |

