- Straight Bore Shape
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Skwezloc® concentric locking for near perfect concentricity
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease
options
- High Temperature
| Platform | Gold Line Ball Bearing |
| Bearing Insert Coating | Black Oxide Coated |
| Lubrication | PTFE Thickened Grease |
| Centerline to Front Face (in) | 1.25 |
| Inner Ring OD (in) | 2.063 |
| Torx Cap Screw | 1/4-20 X .75 |
| Overall Width (in) | 2 |
| Outer Ring Land Profile | Tapered Lands |
| End Cap | No |
| Radius | 0.062 |
| Cage Material | Brass |
| Radial Static Load Capacity (lb) | 4467 |
| Outer Race OD (in) | 3.15 |
| Precision Rating | ABEC 1 |
| Expansion | No |
| Bore Size - Inch | 1.5 |
| Duty Series | Standard |
| Measure Units | Inch |
| Rolling Element | Ball Bearing |
| Retainer Type | Land Riding Retainer |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Series | ERX-T |
| Inner Race Length (in) | 2 |
| Outer Race Width (in) | 1.094 |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Maximum Operating Temperature | 400 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar OD (in) | 2.063 |
| Seal Type | Nomex Labyrinth Seal |
| Relubricatable | Yes |
| Outer Race OD | 3.1496 |
| Weight | 2.0 LB |
| EAN or UPC | 662461297209 |

