- Straight Bore Shape
description
- Lubricated with oil to further enhance free rotation.
applications
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
- Blanket cylinders
- Dampening rollers
- Forming rollers
- Ink rollers
- Plate cylinders
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Skwezloc® concentric locking for near perfect concentricity
- Extra low drag seal cut down felt labyrinth seal and flinger
- Oil lubricated for reduced internal friction
- Nylon retainer to reduce overall drag
options
- Extra Low Drag
| Bore Shape | Straight |
| Lubrication | Oil Coated Only - No Factory Grease Fill |
| Expansion | No |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Relubricatable | Yes |
| End Cap | No |
| Radial Static Load Capacity (lb) | 4467 |
| Cage Material | Brass |
| Duty Series | Standard |
| Measure Units | Metric |
| Inner Race Length | 50.8 |
| Outer Ring Land Profile | Tapered Lands |
| Retainer Type | Land Riding Retainer |
| Platform | Gold Line Ball Bearing |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Size - Metric | 40 |
| Outer Race Width | 27.8 |
| Series | ERX-T |
| Maximum Operating Temperature | 220 |
| Precision Rating | ABEC 1 |
| Outer Race OD (mm) | 80 |
| Radius | 1.57 |
| Rolling Element | Ball Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| Seal Type | Cut Down Felt Labyrinth |
| Weight | 2.0 LB |
| EAN or UPC | 662461299586 |

