- Straight Bore Shape
description
- Provides free-running rotation while working to retain grease and maintaining top-notch, low-drag sealing.
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Extra low drag seal cut down felt labyrinth seal and flinger
- Features a channeling grease that reduces drag while lubricating the bearing
- Nylon retainer to reduce overall drag
options
- Low Drag
| Inner Race Heat Treat Method | Zone-Hardened |
| Platform | Gold Line Ball Bearing |
| Precision Rating | ABEC 1 |
| Bore Shape | Straight |
| Measure Units | Metric |
| Expansion | No |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| Radius | 1.57 |
| Retainer Type | Land Riding Retainer |
| Maximum Operating Temperature | 220 |
| Rolling Element | Ball Bearing |
| Radial Static Load Capacity (lb) | 16301 |
| Outer Race Width | 27.8 |
| Cage Material | Brass |
| End Cap | No |
| Outer Race OD (mm) | 80 |
| Inner Race Length | 49.2 |
| Duty Series | Standard |
| Lubrication | Lithium NLGI 2 Low Torque Grease |
| Seal Type | Cut Down Felt Labyrinth |
| Outer Ring Land Profile | Tapered Lands |
| Radial Dynamic Load Capacity (lb) | 23606 |
| Series | ERX |
| Relubricatable | Yes |
| Bore Size - Metric | 40 |
| Weight | 2.0 LB |
| EAN or UPC | 662461299401 |

