- Straight Bore Shape
features
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Extra low drag seal cut down felt labyrinth seal and flinger
- Features a channeling grease that reduces drag while lubricating the bearing
- Nylon retainer to reduce overall drag
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
options
- Low Drag
| Maximum Operating Temperature | 220 |
| Relubricatable | Yes |
| Radial Static Load Capacity (lb) | 1651 |
| Expansion | No |
| Bore Shape | Straight |
| Cage Material | Brass |
| Platform | Gold Line Ball Bearing |
| Bearing Insert Coating | Black Oxide Coated |
| Inner Race Length | 34.9 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Size - Metric | 25 |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Tapered Lands |
| Outer Race OD (mm) | 52 |
| Measure Units | Metric |
| Series | ERX |
| End Cap | No |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Lubrication | Lithium NLGI 2 Low Torque Grease |
| Retainer Type | Land Riding Retainer |
| Radius | 1.02 |
| Seal Type | Cut Down Felt Labyrinth |
| Outer Race Width | 19.1 |
| Duty Series | Standard |
| Rolling Element | Ball Bearing |
| Precision Rating | ABEC 1 |
| Weight | 0.68 LB |
| EAN or UPC | 662461299210 |

