- Straight Bore Shape
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease
options
- High Temperature
| Bore Shape | Straight |
| Cage Material | Brass |
| Misalignment Type | Static Only |
| Radius | 0.04 |
| Overall Width (in) | 1.219 |
| Radial Static Load Capacity (lb) | 1444 |
| Seal Type | Nomex Labyrinth Seal |
| Platform | Gold Line Ball Bearing |
| Inner Race Length (in) | 1.219 |
| Inner Race Heat Treat Method | Zone-Hardened |
| End Cap | No |
| Relubricatable | Yes |
| Bore Size - Inch | 0.75 |
| Outer Ring Land Profile | Tapered Lands |
| Outer Race Width (in) | 0.625 |
| Outer Race OD (in) | 1.85 |
| Lubrication | PTFE Thickened Grease |
| Precision Rating | ABEC 1 |
| Maximum Operating Temperature | 400 |
| Inner Ring OD (in) | 1.188 |
| Duty Series | Standard |
| Measure Units | Inch |
| Rolling Element | Ball Bearing |
| Retainer Type | Land Riding Retainer |
| Series | ERX |
| Centerline to Front Face (in) | 0.813 |
| Bearing Insert Coating | Black Oxide Coated |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Outer Race OD | 1.8504 |
| Expansion | No |
| Weight | 0.45 LB |
| EAN or UPC | 662461258941 |

