- Tapered Roller Bearing Type
- Pillow Block
- 5 in Shaft Diameter
- 5 1/2 in Center Line To Base Dimension
- 13 1/2 in Minimum Bolt Hole Spacing Range
| Seal Type | Felt Seals |
| Series | ERPBA Series |
| Bolt Hole Spacing Range [Max] | 15 7/8 in |
| Handle / Housing Material | Cast Iron |
| Base Length | 18 1/2 in |
| Roller Type | Tapered Roller |
| Shaft Dia. | 5 in |
| Retainer Type | Steel |
| Center Line to Base Dimension [Min] | 5 1/2 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Min] | 13 1/2 in |
| Base Width | 6.078 in |
| Housing Base | Semi-Solid |
| Pillow Block Type | Thru-Bolt |
| Seal Flinger | Yes |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Expansion |
| Locking Device | Single Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Length Through Bore | 6.203 in |
| Housing Height | 11 5/16 in |
| Bolt Size | 7/8 in |
| Bearing Type | Tapered Roller Bearing |
| Brand. | Sealmaster |
| Base Height | 3 1/8 in |
| Weight | 161.0 LB |
| EAN or UPC | 662461294352 |

