- Tapered Roller Bearing Type
- Pillow Block
- 4 7/16 in Shaft Diameter
- 4 3/4 in Center Line To Base Dimension
- 11 3/4 in Minimum Bolt Hole Spacing Range
| Seal Type | Contact Seals |
| Retainer Type | Steel |
| Seal Flinger | No |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 13 7/8 in |
| Locking Device | Single Setscrew Locking Collars |
| Center Line to Base Dimension [Min] | 4 3/4 in |
| Brand. | Sealmaster |
| Shaft Dia. | 4.4375 in |
| Bolt Size | 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Series | ERPBA Series |
| Temperature Range [Max] | 250 °F |
| Base Width | 5 3/8 in |
| Bolt Hole Spacing Range [Min] | 11 3/4 in |
| Length Through Bore | 5.5 in |
| Housing Height | 9 7/8 in |
| Inch/Metric | Inch |
| Housing Base | Semi-Solid |
| Housing Material | Cast Iron |
| Roller Type | Tapered Roller |
| Bearing Design | Expansion |
| Base Height | 2 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Cast Iron |
| Base Length | 16 1/2 in |
| Weight | 110.6 LB |
| EAN or UPC | 662461294307 |

