- Tapered Roller Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 8 1/16 in Minimum Bolt Hole Spacing Range
| Temperature Range [Max] | 250 °F |
| Base Width | 3.484 in |
| Base Height | 1 3/4 in |
| Bolt Hole Spacing Range [Max] | 9 11/16 in |
| Brand. | Sealmaster |
| Series | ERPBA Series |
| Seal Type | Contact Seals |
| Locking Device | Single Setscrew Locking Collars |
| Bearing Type | Tapered Roller Bearing |
| Base Length | 11 3/4 in |
| Housing Base | Semi-Solid |
| Bearing Design | Expansion |
| Shaft Dia. | 2.9375 in |
| Roller Type | Tapered Roller |
| Seal Flinger | No |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Retainer Type | Steel |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 8 1/16 in |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 3.6875 in |
| Housing Height | 6 9/16 in |
| Weight | 32.0 LB |
| EAN or UPC | 662461294161 |

