- Tapered Roller Bearing Type
- Pillow Block
- 2 3/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 11/16 in Minimum Bolt Hole Spacing Range
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Bolt Size | 5/8 in |
| Base Height | 1 7/16 in |
| Bearing Design | Expansion |
| Series | ERPBA Series |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing Range [Min] | 6 11/16 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3.031 in |
| Locking Device | Single Setscrew Locking Collars |
| Bolt Holes | 2 |
| Retainer Type | Steel |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Seal Flinger | No |
| Length Through Bore | 3.125 in |
| Base Length | 9 5/8 in |
| Housing Height | 5 5/16 in |
| Roller Type | Tapered Roller |
| Housing Base | Semi-Solid |
| Weight | 17.8 LB |
| EAN or UPC | 662461294055 |

