- Tapered Roller Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 5/16 in Minimum Bolt Hole Spacing Range
| Bearing Type | Tapered Roller Bearing |
| Brand. | Sealmaster |
| Bolt Holes | 2 |
| Base Length | 8 7/8 in |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Steel |
| Inch/Metric | Inch |
| Base Width | 2.891 in |
| Housing Material | Cast Iron |
| Seal Type | Felt Seals |
| Housing Base | Semi-Solid |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing Range [Max] | 7 3/16 in |
| Locking Device | Single Setscrew Locking Collars |
| Bolt Size | 5/8 in |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Handle / Housing Material | Cast Iron |
| Base Height | 1 1/4 in |
| Bearing Design | Expansion |
| Pillow Block Type | Thru-Bolt |
| Seal Flinger | Yes |
| Housing Height | 4 7/8 in |
| Length Through Bore | 2.953 in |
| Roller Type | Tapered Roller |
| Bolt Hole Spacing Range [Min] | 6 5/16 in |
| Series | ERPBA Series |
| Weight | 14.9 LB |
| EAN or UPC | 662461294000 |

