- Tapered Roller Bearing Type
- Pillow Block
- 65 mm Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 15/16 in Minimum Bolt Hole Spacing Range
| Housing Height | 5 3/4 in |
| Roller Type | Tapered Roller |
| Series | ERPB Series |
| Base Length | 10 3/8 in |
| Bearing Design | Expansion |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Base Width | 3.406 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Base Height | 1 5/8 in |
| Bolt Holes | 2 |
| Shaft Dia. | 65 mm |
| Length Through Bore | 4 in |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Seal Flinger | No |
| Bolt Hole Spacing Range [Max] | 8 11/16 in |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Type | Tapered Roller Bearing |
| Housing Base | Semi-Solid |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Weight | 22.0 LB |
| EAN or UPC | 662288834113 |

