- 2.438 Bore Size - Inch
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted Nomex-lined flinger seal and hi-temp grease
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
options
- High Temperature
| Bore Size - Inch | 2.438 |
| Lubrication | Lithium, EP, NLGI #2 |
| Relubricatable | Yes |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Platform | RPB Series |
| Collar OD (in) | 3.94 |
| Rolling Element | Tapered Roller |
| Overall Width (in) | 3.31 |
| Outer Race OD (in) | 4.782 |
| Seal Type | Nomex Labyrinth Seal |
| Maximum Operating Temperature | 400 |
| End Cap | No |
| Duty Series | Normal |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Expansion | No |
| Bearing Insert Coating | Uncoated |
| Misalignment Type | Static Only |
| Outer Race Width (in) | 2.38 |
| Weight | 10.0 LB |
| EAN or UPC | 662461384251 |

