- 3 Bore Size - Inch
description
- Designed to mount directly in customer's housing or as a replacement insert for RPB-expansion type bearings.
applications
- Toughest application conditions
- Demanding environments
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| Duty Series | Normal |
| Bore Size - Inch | 3 |
| Bore Shape | Straight |
| End Cap | No |
| Misalignment Type | Static Only |
| Overall Width (in) | 4.5 |
| Rolling Element | Tapered Roller |
| Relubricatable | Yes |
| Outer Race Width (in) | 2.5 |
| Maximum Operating Temperature | 220 |
| Outer Race OD (in) | 5.376 |
| Platform | RPB Series |
| Collar OD (in) | 4.75 |
| Expansion | No |
| Lubrication | Lithium, EP, NLGI #2 |
| Measure Units | Inch |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Uncoated |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Seal Type | Felt Labyrinth Seal |
| Weight | 13.0 LB |
| EAN or UPC | 662288479819 |

