
- 2.5 Bore Size - Inch
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted Nomex-lined flinger seal and hi-temp grease
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
options
- High Temperature
End Cap | No |
Inner Race Heat Treat Method | Case Carburized Inner Ring |
Bearing Insert Coating | Uncoated |
Outer Race OD (in) | 4.782 |
Platform | RPB Series |
Outer Ring Land Profile | Standard |
Expansion | No |
Maximum Operating Temperature | 400 |
Misalignment Type | Static Only |
Measure Units | Inch |
Lubrication | Lithium, EP, NLGI #2 |
Relubricatable | Yes |
Bore Size - Inch | 2.5 |
Outer Race Width (in) | 2.38 |
Overall Width (in) | 4 |
Seal Type | Nomex Labyrinth Seal |
Rolling Element | Tapered Roller |
Collar OD (in) | 3.94 |
Duty Series | Normal |
Bore Shape | Straight |
Weight | 10.0 LB |
EAN or UPC | 662461379400 |
