- Straight Bore Shape
description
- Designed to be mounted in a customer's housing.
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Rolling Element | Ball Bearing |
| Centerline to Front Face (in) | 1.75 |
| Overall Width (in) | 3.063 |
| Bore Size - Inch | 2.875 |
| Inner Race Length | 3.0625 |
| Outer Race Width (in) | 1.5 |
| Inner Ring OD (in) | 3.641 |
| Radius | 0.08 |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Seal Type | Felt Labyrinth Seal |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Race Length (in) | 3.063 |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Retainer Type | Land Riding Retainer |
| Duty Series | Standard |
| Outer Race OD (in) | 5.118 |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| End Cap | No |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Outer Race Width | 1.5 |
| Outer Race OD | 5.1181 |
| Platform | Gold Line Ball Bearing |
| Expansion | No |
| Weight | 6.6 LB |
| EAN or UPC | 662461008881 |

