- Straight Bore Shape
description
- Designed to be mounted in a customer's housing.
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Retainer Type | Land Riding Retainer |
| End Cap | No |
| Rolling Element | Ball Bearing |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Inner Ring OD (in) | 2.297 |
| Collar OD (in) | 2.297 |
| Outer Race OD (in) | 3.347 |
| Outer Ring Land Profile | Tapered Lands |
| Radius | 0.062 |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Outer Race OD | 3.3465 |
| Centerline to Front Face (in) | 1.25 |
| Outer Race Width (in) | 1.094 |
| Inner Race Length (in) | 2 |
| Overall Width (in) | 2 |
| Maximum Operating Temperature | 220 |
| Seal Type | Felt Labyrinth Seal |
| Precision Rating | ABEC 1 |
| Platform | Gold Line Ball Bearing |
| Expansion | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Duty Series | Standard |
| Bore Size - Inch | 1.625 |
| Radial Static Load Capacity (lb) | 5139 |
| Misalignment Type | Static Only |
| Weight | 2.45 LB |
| EAN or UPC | 662461057407 |

