- Straight Bore Shape
description
- Designed to be mounted in a customer's housing.
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Radial Dynamic Load Capacity (lb) | 11789 |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Outer Race OD (mm) | 110 |
| Maximum Operating Temperature | 220 |
| End Cap | No |
| Radius | 0.08 |
| Duty Series | Standard |
| Seal Type | Contact Seal |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Radial Static Load Capacity (lb) | 8150 |
| Measure Units | Metric |
| Bearing Insert Coating | Black Oxide Coated |
| Outer Race OD | 4.3307 |
| Precision Rating | ABEC 1 |
| Outer Race OD (in) | 4.3307 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Race Length | 66.7 |
| Outer Ring Land Profile | Tapered Lands |
| Outer Race Width | 31.8 |
| Cage Material | Brass |
| Series | ER-T |
| Platform | Gold Line Ball Bearing |
| Bore Size - Metric | 60 |
| Retainer Type | Land Riding Retainer |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Weight | 5.0 LB |
| EAN or UPC | 662461254059 |

