- Straight Bore Shape
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Skwezloc® concentric locking for near perfect concentricity
- Multiple seal and 100% grease fill for harsh environments
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- High Contamination
| Outer Race Width | 0.875 |
| Seal Type | Heavy Duty Multi-Lip Contact Seal |
| End Cap | No |
| Retainer Type | Land Riding Retainer |
| Rolling Element | Ball Bearing |
| Inner Ring OD (in) | 1.594 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Outer Race OD | 2.4409 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| Bore Size - Inch | 1.188 |
| Outer Ring Land Profile | Tapered Lands |
| Radius | 0.04 |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Centerline to Front Face (in) | 0.938 |
| Torx Cap Screw | 10-24 X 1/2 |
| Overall Width (in) | 1.563 |
| Outer Race OD (in) | 2.441 |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Inner Race Length | 1.5625 |
| Collar OD (in) | 1.594 |
| Expansion | No |
| Outer Race Width (in) | 0.875 |
| Bearing Insert Coating | Black Oxide Coated |
| Duty Series | Standard |
| Inner Race Length (in) | 1.563 |
| Weight | 1.05 LB |
| EAN or UPC | 662461354551 |

