- Straight Bore Shape
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Multiple seal and 100% grease fill for harsh environments
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- High Contamination
| Radial Static Load Capacity (lb) | 1651 |
| Bearing Insert Coating | Black Oxide Coated |
| Outer Race Width (in) | 0.75 |
| Seal Type | Heavy Duty Multi-Lip Contact Seal |
| Inner Race Heat Treat Method | Zone-Hardened |
| Precision Rating | ABEC 1 |
| Set Screw Thread | 1/4-28 |
| Measure Units | Inch |
| End Cap | No |
| Outer Race OD | 2.0472 |
| Expansion | No |
| Cage Material | Brass |
| Platform | Gold Line Ball Bearing |
| Rolling Element | Ball Bearing |
| Centerline to Front Face (in) | 0.859 |
| Inner Ring OD (in) | 1.375 |
| Overall Width (in) | 1.375 |
| Inner Race Length (in) | 1.375 |
| Series | ER-T |
| Retainer Type | Land Riding Retainer |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Tapered Lands |
| Bore Size - Inch | 1 |
| Outer Race OD (in) | 2.047 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Radius | 0.04 |
| Duty Series | Standard |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Maximum Operating Temperature | 220 |
| Weight | 0.68 LB |
| EAN or UPC | 662461342398 |

