- Felt Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Measure Units | Inch |
| Expansion | Yes |
| Internal Clearance | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Size (in) | 0.75 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| End Cap | No |
| Maximum Operating Temperature | 220 |
| Inner Race Length (in) | 3.375 |
| Relubricatable | Yes |
| Inner Ring OD (in) | 4.15625 |
| Pilot Configuration | No Pilot |
| Duty Series | Medium |
| Retainer Type | Land Riding Retainer |
| Bore Size - Inch | 3.188 |
| Platform | Gold Line Ball Bearing |
| Seal Type | Felt Labyrinth Seal |
| Bolt Center-to-Center Length (in) | 6.7500 |
| Housing Base | Solid |
| Bore Shape | Straight |
| Foot Height (in) | 1 |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 2.03125 |
| Overall Height (in) | 3.53125 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Construction | One Piece |
| Insert No. | AR-3-33 |
| Replaceable Insert | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Misalignment Type | Static Only |
| Weight | 26.7 LB |
| EAN or UPC | 662461001073 |

