- Ball Bearing Type
- Pillow Block
- 2 3/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 9/16 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Retainer Type | Metal Land Riding |
| Roller Type | Ball |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Height | 5 5/8 in |
| Seal Type | Felt Seals |
| Grease | GoldPlex-HP |
| Lubrication | GoldPlex-HP |
| Inch/Metric | Inch |
| Base Length | 10 1/4 in |
| Seal Flinger | Yes |
| Housing Base | Solid |
| Duty | Medium-Duty |
| Series | EMPD Series |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 2.625 in |
| Locking Device | Double Setscrew Locking Collars |
| Temperature Range [Max] | 250 °F |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Base Height | 1 1/16 in |
| Bearing Design | Expansion |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2.1875 in |
| Weight | 15.9 LB |
| EAN or UPC | 662461061558 |

