- Ball Bearing Type
- Pillow Block
- 2 1/2 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 1/8 in Minimum Bolt Hole Spacing Range
description
- Designed for medium-duty applications where shaft expansion exists.
features
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
| Roller Type | Ball |
| Bolt Hole Spacing Range [Max] | 8 7/8 in |
| Bolt Holes | 2 |
| Center Line to Base Dimension [Min] | 3 in |
| Base Length | 11 1/4 in |
| Handle / Housing Material | Cast Iron |
| Base Width | 3 1/4 in |
| Seal Type | Felt Seals |
| Length Through Bore | 2.75 in |
| Housing Base | Solid |
| Series | EMP Series |
| Retainer Type | Metal Land Riding |
| Duty | Medium-Duty |
| Lubricant | GoldPlex-HP |
| Shaft Dia. | 2.5 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Medium-Duty |
| Lubrication | GoldPlex-HP |
| Housing Material | Cast Iron |
| Brand. | Sealmaster |
| Bolt Hole Spacing Range [Min] | 7 1/8 in |
| Seal Flinger | Yes |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Bolt Size | 3/4 in |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | AR-3-28 |
| Housing Height | 6 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Grease | GoldPlex-HP |
| Base Height | 1 1/16 in |
| Weight | 20.0 LB |
| EAN or UPC | 662461014172 |

